Beli wheel caster heavy duty di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Mulai

    Rp239.900

    Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Deskripsi:
    -A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
  2. MK Heavy-Duty Caster C-1500 (Wheel Without The Groove) (Roda Pintu Geser)
    64%
    Mulai

    Rp309.900

    MK Heavy-Duty Caster C-1500 (Wheel Without The Groove) (Roda Pintu Geser)
    Deskripsi:
    -For floor use.
    atribut:
    • Hole Diameter F: 13mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
  3. HAMMER CASTER Heavy-Duty Urethan Caster
    Mulai

    Rp1.399.900

    HAMMER CASTER Heavy-Duty Urethan Caster
    atribut:
    • Wheel Width (mm): 50
    • Finish Material: Metal Fitting: Steel, Wheel: Casting Wheel, Urethane
    • Mounting Hole Dia. P (mm): 13
    • Mounting Plate A x B (mm): 114x102
  4. Yuei Caster Low Profile Heavy-Duty Caster
    Mulai

    Rp789.900

    Yuei Caster Low Profile Heavy-Duty Caster
    Deskripsi:
    -Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Wheel Materials: Phenol Resin
  5. ALDO Wheel PU Heavy Duty with Brake (Roda PU)
    Mulai

    Rp339.900

    ALDO Wheel PU Heavy Duty with Brake (Roda PU)
    atribut:
    • Plate Thickness (mm): 5
    • Plate Size (mm): 114x100
    • Hole size (mm): 85x72
  6. HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)
    Mulai

    Rp1.999.900

    HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)
    atribut:
    • Shape: Universal vehicle
    • Load Classification: Heavy load
    • Wheel Width: 50mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Mounting Seat A x B: 114x102mm
    • Caster Type: Heavy load plate type freewheel caster
    • Mounting Dimensions X x Y: 88x64mm
    • Mounting Hole Diameter P: 13mm
    • Stopper: None
    • Wheel Type: Single wheel
    • Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
  7. ENDO CASTER Caster Set Heavy Duty Polyurethane (Roda Kastor)
    Mulai

    Rp2.799.900

    ENDO CASTER Caster Set Heavy Duty Polyurethane (Roda Kastor)
    Deskripsi:
    Made of pressed thick steel, grey color frame, double ball raceway structure stronger impact resistance, more flexible moving, bigger load capacity
    atribut:
    • Material: Polyurethane
    • Hardness: 93A
    • Temperature (°C): -30 to 80
    • Bolt Hole Spacing (mm): 120x60 (105x80)
    • Bolt hole Diameter (mm): 13
    • Top Plate Size (mm): 149x110
  8. HAMMER CASTER Roda Kastor Heavy Duty
    Mulai

    Rp999.900

    HAMMER CASTER Roda Kastor Heavy Duty
    atribut:
    • Neck Type: rotate
  9. KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    atribut:
    • Bearing: Ball
    • Hole size (mm): 11
    • Material: Cast Iron Polyurethane
    • Plate Size (mm): 115x100
    • Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
    • Tread Width (mm): 50
  10. HAMMER CASTER 413 J, with Freewheeled W Stopper (Iron Plate Wheel, Rubber Car, Radial Ball Bearing Input)
    Mulai

    Rp569.900

    HAMMER CASTER 413 J, with Freewheeled W Stopper (Iron Plate Wheel, Rubber Car, Radial Ball Bearing Input)
    atribut:
    • Shape: FLEXIBLE W
    • Mounting Method: Flat turning
    • Finishing (Metal Compatibletings): Unichrome plating
    • Caster Type: Plate type freewheel caster
    • Material (Wheel): Iron plate wheel rubber wound wheel (with radial ball bearing inserted)
    • Mounting Hole Diameter P: 11mm
    • Stopper: With total lock
    • Wheel Type: Single wheel
  11. ALDO Wheel PU Heavy Duty (Roda PU)
    Mulai

    Rp249.900

    ALDO Wheel PU Heavy Duty (Roda PU)
    atribut:
    • Plate Thickness (mm): 5
    • Plate Size (mm): 114x100
    • Hole size (mm): 85x72
  12. New Osaka Caster Polyurethane with Brake (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  13. suehiro Revo Caster (for Heavy Loads) Free Wheel
    Mulai

    Rp5.299.900

    suehiro Revo Caster (for Heavy Loads) Free Wheel
    Deskripsi:
    The load capacity is 4-5 times that of castings. The load distribution is good, and there is little looseness or looseness, so you can run quietly and withstand impacts. There are few breakage, failures, and running costs are low. The turning is smooth and the transporter is easy to operate. For heavy loads, it has very low starting and running resistance and moves very lightly. This product uses an aluminum core and has high corrosion resistance. For handcart
    atribut:
    • Material: Aluminium wheel heavy load urethane wheel (with ball bearing)
    • Hub Thickness B (mm): 63
    • Caster Type: Plate type swivel caster
    • Mounting base T1 x T2 (mm): 150x110
    • Mounting hole diameter d2 (mm): 13
    • Mounting height H1 (mm): 252
    • Lock: None
    • Swivel Offset E (mm): 55
    • Mounting Hole Spacing, P1 x P2 (mm): 121x59
    • Wheel Type: Single wheel
    • Hardware: Free metal fittings for forged heavy loads
    • Stopper: None
    • Load Rank: Heavy load
    • Material (Wheel): Urethane (with bearing)
    • Wheel Width (mm): 44
    • Shape: Swivel caster
    • Wheel Diameter (mm): 200
    • Wheel Diameter D (mm): 200
  14. ROHA Caster PU with Double Brake (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  15. HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)
    58%
    Mulai

    Rp329.900

    HAMMER CASTER Caster Heavy Duty Low Profile (Kastor Beban Berat)
    atribut:
    • Allowable Load (daN): 300
    • Allowable Weight (kgf): 306
    • Mounting Hole Diameter P (mm): 8.8
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Black Zinc Plated Finishing, Wheel: Aluminium Wheels, Thermoset Urethane
    • Mounting Pitch X x Y (mm): 63x63
    • Wheel Width (mm): 40
  16. HAMMER CASTER Caster Nylon Heavy Duty Swivel (Kastor Nilon)
    Mulai

    Rp669.900

    HAMMER CASTER Caster Nylon Heavy Duty Swivel (Kastor Nilon)
    atribut:
    • Load Capacity (kg): 300
    • Neck Type: rotate
    • rubber type: 542S
  17. HAMMER CASTER 413J, with Universal Vehicle Total Lock (Iron Plate Wheel, Urethane Car, Radial Ball Bearing Input)
    Mulai

    Rp719.900

    HAMMER CASTER 413J, with Universal Vehicle Total Lock (Iron Plate Wheel, Urethane Car, Radial Ball Bearing Input)
    atribut:
    • Shape: FLEXIBLE S
    • Mounting Method: Flat turning
    • Finishing (Metal Compatibletings): Unichrome plating
    • Caster Type: Plate type freewheel caster
    • Material (Wheel): Urethane vehicle (ball B entry)
    • Mounting Hole Diameter P: 11mm
    • Stopper: With total lock
    • Wheel Type: Single wheel
Daftar Harga wheel caster heavy duty Terbaru October 2026
Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Rp239.900
MK Heavy-Duty Caster C-1500 (Wheel Without The Groove) (Roda Pintu Geser)Rp309.900
HAMMER CASTER Heavy-Duty Urethan CasterRp1.399.900
Yuei Caster Low Profile Heavy-Duty CasterRp789.900
TRUSCO Heavy Duty CasterRp1.099.900
ALDO Wheel PU Heavy Duty with Brake (Roda PU)Rp339.900
HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)Rp1.999.900
ENDO CASTER Caster Set Heavy Duty Polyurethane (Roda Kastor)Rp2.799.900
HAMMER CASTER Roda Kastor Heavy DutyRp999.900
KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait